Cup Brush
Rod diameter | 6 mm |
---|---|
Brush diameter | 75 mm |
Logistics dimensions (L x W x H) | 71x69x74 mm |
---|---|
Logistic Weight | 97,47 g |
Rod diameter | 6 mm |
Brush diameter | 75 mm |
Speed | 4500 rpm |
Diameter | 75 mm |
Use | Suitable for All Materials- For The Easy Roughing and Smoothing of Surfaces (Depending on Grit Thickness), Particularly Recommended for Woodworking |
Usually arrives within 14 working days