Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 0002505542 ROTARY WIRE BRUSH BRASS D60X18 S6 CR-BRW 020 T15
OSBORN 0002505542 ROTARY WIRE BRUSH BRASS D60X18 S6 CR-BRW 020 T15
Circular brush on rod Osborn
References
osborn:
0002-505.542
rubix:
80378657
manufacturer :
0002505542
ean:
4013349110510
Product details
Technical specifications
Product details : OSBORN 0002505542 ROTARY WIRE BRUSH BRASS D60X18 S6 CR-BRW 020 T15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
60
x
60
mm
Logistic Weight
114
g
Diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.24
excl. VAT
/
Each
£
15.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0008-600811 T BRUSH 50 X 17 X 6MM SHANK 0.2MM WIRE 600811
PFERD 43104003 ROTARY WIRE BRUSH 50 X 15 X 6 MM INOX 0.20
OSBORN 7008600361 CUP BRUSH CRIMPED WIRE S/S D75
ROEBUCK WIRE WHEEL BRUSH 75MM TWISTED STAINLESS STEEL 6MM SHAFT 840388
3M 17196 COMBI WHEEL CB-ZS 100MMX45MMX6MM P60
PFERD 43104011 ROTARY WIRE BRUSH 60 X 15 X 6 MM STEEL 0.20
OSBORN 0002504163 ROTARY BRUSH D50X23
PFERD 032763 RRBU2202/3 SIC320 WIRE BRUSH
PFERD 43105103 ROTARY WIRE BRUSH 80 X 10 X 6 MM INOX 0.20
ROEBUCK 70MM WIRE WHEEL BRUSH CIRCULAR 6MM SHAFT, WAVY S/STEEL 840378
OSBORN CIRCULAR BRUSH 40 X 11 X 6MM SHANK 0.2MM WIRE 503142
OSBORN 0002502341 WHEEL BRUSH CRIMPED WIRE S/S D30
OSBORN 7003600921 CUP BRUSH CRIMPED WIRE STEEL D75
FLEXOVIT 07660739319 BRUSHES HAND DRILLS FLEXOVIT-INDUSTRIAL
OSBORN 7003600221 WHEEL BRUSH D50X7