OSBORN 0002608154 CUP BRUSH KNOTTED WIRE STEEL D100
Cup brushes, knotted wire
See technical informationReferences
Osborn:0002-608.154
Rubix:2584452
Manufacturer :0002608154
EAN:4013349620095

Product details : OSBORN 0002608154 CUP BRUSH KNOTTED WIRE STEEL D100
Knotted cup brush, industrial quality, for use on angle grinders.
Strengths
Long life, low set-up costs / short set-up times
Impressive cleaning effect
Solution of choice for cleaning large surfaces
Additional stabilisation of the trimming by the support ring
Support ring is easy to remove. Afterwards the left trim length is useable
TÜV-Süd certified (safety tested, production monitored)
Impressive cleaning effect
Solution of choice for cleaning large surfaces
Additional stabilisation of the trimming by the support ring
Support ring is easy to remove. Afterwards the left trim length is useable
TÜV-Süd certified (safety tested, production monitored)
Applications
Rust removal, paint stripping, removing slag, silicate residuals and blue discolouring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x110x128 mm |
|---|---|
| Logistic Weight | 903 g |
| Wire | steel |
| Brush diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
- Delivery usually within ( 5 ) days













