Cup brushes, knotted wire
Wire | steel |
---|---|
Brush diameter | 65 mm |
Use | angle grinders |
Logistics dimensions (L x W x H) | 55x79x96 mm |
---|---|
Logistic Weight | 258 g |
Wire | steel |
Brush diameter | 65 mm |
Use | angle grinders |
Max speed | 12500 rpm |
Threading diameter | 14 mm |
Usually arrives within 14 working days