Deep Hole Drill
Number of elements | 1 |
---|---|
Range | UFL |
Number of elements | 1 |
---|---|
Range | UFL |
Din standard | DIN 340 |
Coating | TFP |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Others |
Tip angle | 130 ° |
Tail diameter | 3.1 mm |
Body material | HSS-E |
Usually arrives within 14 working days