FAG 81240-M CYL. THRUST BEARING 16372740000
Axial cylindrical roller bearing
See technical informationReferences
INA:81240-M
Rubix:229A0919
Manufacturer :0016372740000
EAN:4012802031126

Product details : FAG 81240-M CYL. THRUST BEARING 16372740000
Axial cylindrical roller bearing 812..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x280x280 mm |
|---|---|
| Logistic Weight | 13550 g |
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 62 mm |
| Basic dynamic load, axial - Ca | 900000 N |
| Cage | brass |
| Reference speed | 450 rpm |
| Limit speed | 1200 rpm |
| Basic static load, axial - C0a | 3150000 N |
Show UNSPSC/ECL@SS
£ 1,700.27 excl. VAT
/ Each
£ 2,040.32 incl. VAT
- Delivery usually within ( 7 ) days
