Axial cylindrical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x125x125 mm |
---|---|
Logistic Weight | 1820 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 34 mm |
Cage | Polyamide |
Reference speed | 1200 rpm |
Limit speed | 2950 rpm |
Basic static load, axial - C0a | 830000 N |
Basic dynamic load, axial - Ca | 239000 N |
Usually arrives within 14 working days