INA 81180-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81180-M
Rubix:274A7193
Manufacturer :0016348010000
EAN:4012802454161

Product details : INA 81180-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistic Weight | 26580 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 480 mm |
| Width | 65 mm |
| Basic dynamic load, axial - Ca | 1200000 N |
| Series | 811..-m |
| Cage | brass |
| Basic static load, axial - C0a | 5700000 N |
Show UNSPSC/ECL@SS
£ 6,196.85 excl. VAT
/ Each
£ 7,436.22 incl. VAT
- Usually arrives within 14 working days
