FAG 81106-TV CYL. THRUST BEARING 2402810000
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81106-TV
Rubix:229A0914
Manufacturer :0002402810000
EAN:4012802030754

Documents
Product details : FAG 81106-TV CYL. THRUST BEARING 2402810000
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x47x47 mm |
|---|---|
| Logistic Weight | 57 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 11 mm |
| Basic dynamic load, axial - Ca | 35500 N |
| Series | 811 |
| Cage | polyamide |
| Reference speed | 3050 rpm |
| Limit speed | 7500 rpm |
| Basic static load, axial - C0a | 86000 N |
Show UNSPSC/ECL@SS
£ 35.06 excl. VAT
/ Each
£ 42.07 incl. VAT
- Delivery usually within ( 7 ) days
