TITEX K1113-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073551
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1113-3.15
Rubix:356A9533
Manufacturer :5073551
EAN:4031132159010

Technical specifications
| Drilling diameter | 3.15 mm |
|---|---|
| Total length | 50 mm |
| Cutting material | hss |
Documents
Product details : TITEX K1113-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073551
ALTIUS
Technical specifications
Attributes
| Drilling diameter | 3.15 mm |
|---|---|
| Total length | 50 mm |
| Cutting material | hss |
| Tail | parallel |
| Tolerance | k12 |
| Tail diameter | 8 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
- Usually arrives within 14 working days