Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 6801160EAN END-CUTTING NIPPERS 160MM
KNIPEX 6801160EAN END-CUTTING NIPPERS 160MM
Cutting pliers Knipex
References
knipex:
68 01 160 EAN
rubix:
388A3543
ean:
4003773034001
Product details
Technical specifications
Product details : KNIPEX 6801160EAN END-CUTTING NIPPERS 160MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.00
excl. VAT
/
Each
£
15.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7803140ESDSB ELECTRONIC-SUPER-KNIPSXL ESD 140MM
KNIPEX 7702115SB DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7002140 DIAGONAL CUTTING NIPPERS 140MM
LINDSTROM 8142 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.1-1MM
KNIPEX 7002160SB DIAGONAL CUTTING NIPPERS 160MM
BAHCO 4231 ERGO 20DEG OBLIQUE CUTTER 0.3MM-1.25MM
GEDORE 6.1/2 DIAG CUTTER 8314-160 JC
BAHCO 2101G-180 SIDE CUTTER
KNIPEX 7405200SB DIAGONAL CUTTING NIPPERS 200MM
KNIPEX 7422250 KNIPEX DIAGONAL CUTTING NIPPERS 250MM
KNIPEX 7201160 DIAGONAL CUTTING NIPPERS 160MM
ROEBUCK END CUTTING PLIER LENGTH 160MM 847010
KNIPEX 7001125EAN DIAGONAL CUTTING NIPPERS 125MM
MAUN 4951-160 SIDE CUTTER PARALLEL PLIER FOR HARD WIRE RETURN SPRING 1
BAHCO 21HDG-200 ERGO SIDE CUTTER HD