GEDORE 5.1/2 DIAG CUTTER 8314-140 JC


Side cutter-8314-140 JC

References
gedore:8314-140 JC
rubix:119A4755
manufacturer :6742730
ean:4010886674277
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length140 mm
Weight176 g
See all Specifications

Product details : GEDORE 5.1/2 DIAG CUTTER 8314-140 JC


Side cutter 140 mm 2C-handle Acc. to DIN ISO 5749 With slender head - ideal for confined spaces Induction-hardened precision cutting edges, hardness 63 - 65 HRC For medium-hard wire, 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Nose shapeSide-Cutting
Length140 mm
Weight176 g
Length of noses18.5 mm
Cutting capacity18.5 mm
Show UNSPSC/ECL@SS
£ 36.24 excl. VAT
/ Each
£ 43.49 incl. VAT
  • Usually arrives within 14 working days