CUTLINE 891947 DIGITAL CALIPER IP67 0-200MM
Digital Calipers IP67
See technical informationSee documentsReferences
GISS Cutline:891947
Rubix:245A6254
EAN:3660338445637


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
Documents
Product details : CUTLINE 891947 DIGITAL CALIPER IP67 0-200MM
Norms: DIN 862
DIGITAL CALIPER IP67 0-200MM
Strengths
IP67 protection
Applications
Digital Caliper
IP67 protection, water and dust resistant
Large LCD display; Fast response speed; Dual readout in mm and inch
High quality digital calipers allow for outside, inside, depth and step measurements
IP67 protection, water and dust resistant
Large LCD display; Fast response speed; Dual readout in mm and inch
High quality digital calipers allow for outside, inside, depth and step measurements
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Resolution | 0.05 mm |
| Length | 200 mm |
| Length of noses | 50 mm |
| Weight | 466 g |
Show UNSPSC/ECL@SS
£ 98.90 excl. VAT
/ Each
£ 118.68 incl. VAT
- Usually arrives within 14 working days