CUTLINE 891946 DIGITAL CALIPER IP67 0-150MM
Digital Calipers IP67
See technical informationSee documentsReferences
Superseded Ref:7875644
GISS Cutline:891946
Rubix:245A6253
EAN:3660338445620


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Documents
Product details : CUTLINE 891946 DIGITAL CALIPER IP67 0-150MM
Norms: DIN 862
DIGITAL CALIPER IP67 0-150MM
Strengths
IP67 protection
Applications
Digital Caliper
IP67 protection, water and dust resistant
Large LCD display; Fast response speed; Dual readout in mm and inch
High quality digital calipers allow for outside, inside, depth and step measurements
IP67 protection, water and dust resistant
Large LCD display; Fast response speed; Dual readout in mm and inch
High quality digital calipers allow for outside, inside, depth and step measurements
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Resolution | 0.05 mm |
| Length | 150 mm |
| Length of noses | 40 mm |
| Weight | 348 g |
Show UNSPSC/ECL@SS
£ 73.62 excl. VAT
/ Each
£ 88.34 incl. VAT
- In stock: Next day delivery