MITUTOYO 103-188 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:103-188
Rubix:80043733
EAN:4946368004839

Technical specifications
| Measuring range, minimum | 279.4 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
| Graduation | 6.5 mm |
Documents
Product details : MITUTOYO 103-188 OUTSIDE MICROMETER ECONOMY DESIGN
A Mitutoyo basic, cost effective, non-digital micrometer with a ratchet stop to guarantee repeatable measurement. Lightweight workshop design with baked-enamel-finished frame.
Strengths
•Hammertone, baked-enamel-finished frame
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Technical specifications
Attributes
| Measuring range, minimum | 279.4 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
| Graduation | 6.5 mm |
| Box | yes |
| Drum diameter | 18 mm |
| Number of measuring keys | 1 |
| Swan's neck depth | 169 mm |
Show UNSPSC/ECL@SS
£ 226.81 excl. VAT
/ Each
£ 272.17 incl. VAT
- Usually arrives within 14 working days