MITUTOYO 510-132 INDICATING MICROMETER WITH BUTTON LEFT
Indicating Micrometer
See technical informationSee documentsReferences
Mitutoyo:510-132
Rubix:258A9469
EAN:4946368386263
Documents
Product details : MITUTOYO 510-132 INDICATING MICROMETER WITH BUTTON LEFT
A Mitutoyo non-digital, rapid-retraction-anvil indicating micrometer equipped with a high resolution dial indicator.
Strengths
•Retractable anvil with indicator for three-wire measurements of pitch diameter of precision screws and parallelism measurements
With a standard bar except for 0 - 25mm/0 - 1” model
With a standard bar except for 0 - 25mm/0 - 1” model
Technical specifications
Attributes
| Box | yes |
|---|---|
| Drum diameter | 21 mm |
| Number of measuring keys | 1 |
| Swan's neck depth | 38 mm |
Show UNSPSC/ECL@SS
£ 789.25 excl. VAT
/ Each
£ 947.10 incl. VAT
- Usually arrives within 14 working days




