Dial Test Indicator, Horizontal Type
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 100 mm |
Resolution | 0.002 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 100 mm |
Resolution | 0.002 mm |
Housing diameter | 40 mm |
Measuring force | 0.3 N |
Usually arrives within 14 working days