MITUTOYO 513-462-10E DIAL TEST INDICATOR HORIZONTAL COMPACT
Dial Test Indicator
See technical informationSee documentsReferences
Mitutoyo:513-462-10E
Rubix:266A9880
EAN:4946368676449




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.762 mm |
| Resolution | 0.0127 mm |
Documents
Product details : MITUTOYO 513-462-10E DIAL TEST INDICATOR HORIZONTAL COMPACT
A Mitutoyo versatile anti-magnetic type lever indicator (or dial test indicator, DTI) suited to alignment operations on machine tools and similar applications. This indicator automatically adapts to the required measuring direction on contact, and the jewelled movement provides lowest friction and stiction for smooth and precise operation. Supplied with a comprehensive set of mounting accessories and interchangeable styli that enable immediate use in almost any situation.
Strengths
•Drastically enhanced durability, sensitivity and visibility
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
The stylus length is on the dial face to reorder a replacement
Multi-layer coatings on the crystal
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
The stylus length is on the dial face to reorder a replacement
Multi-layer coatings on the crystal
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.762 mm |
| Resolution | 0.0127 mm |
| Housing diameter | 40 mm |
| Measuring force | 0.3 N |
Show UNSPSC/ECL@SS
£ 160.04 excl. VAT
/ Each
£ 192.05 incl. VAT
- Usually arrives within 14 working days