MITUTOYO 513-454-10T DIAL TEST INDICATOR VERTICAL TYPE
Dial Test Indicator
See technical informationSee documentsReferences
Mitutoyo:513-454-10T
Rubix:80877393
EAN:4946368675824





Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 40 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 513-454-10T DIAL TEST INDICATOR VERTICAL TYPE
A Mitutoyo versatile anti-magnetic type lever indicator (or dial test indicator, DTI) suited to alignment operations on machine tools and similar applications. This indicator automatically adapts to the required measuring direction on contact, and the jewelled movement provides lowest friction and stiction for smooth and precise operation. Supplied with a comprehensive set of mounting accessories and interchangeable styli that enable immediate use in almost any situation.
Dial Test Indicator, Vertical Type, 0.8mm, 0.01mm, 4/8mm Stem, with Bracket
Strengths
•Drastically enhanced durability, sensitivity and visibility
•Glare-free flat crystal face allows easy reading of graduations
•O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
•The stylus length is on the dial face to reorder a replacement
•Multi-layer coatings on the crystal
•Glare-free flat crystal face allows easy reading of graduations
•O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
•The stylus length is on the dial face to reorder a replacement
•Multi-layer coatings on the crystal
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 40 mm |
| Resolution | 0.01 mm |
| Housing diameter | 40 mm |
| Measuring force | 0.3 N |
Show UNSPSC/ECL@SS
£ 152.73 excl. VAT
/ Each
£ 183.28 incl. VAT
- Usually arrives within 14 working days