• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Hand tools(25,190)
  • Portable power tools(1,510)
  • Pneumatic tools(195)
  • Miscellaneous tools(118)
  • Measuring and monitoring(2,416)
  • Special tools(3,200)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(155)
  • Micrometers(547)
  • Comparators and depth measurement(182)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(217)
  • Gauges, foil(61)
  • Various measurements(320)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(71)
  • Various measures - Maintenance(272)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Various measurements
  5. Data management
  6. Data cable for various measurements
  7. SIEMENS CABLE 6FX50022DC101AF0

SIEMENS CABLE 6FX50022DC101AF0

Cable

See technical information

References

Siemens:6FX50022DC101AF0
Rubix:183A7572
brand logo
brand logo

Technical specifications

Length5000 mm

Product details : SIEMENS CABLE 6FX50022DC101AF0


Technical specifications


Attributes
Length5000 mm
Show UNSPSC/ECL@SS
£ 114.89 excl. VAT
/ Each
£ 137.87 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

MITUTOYO 06AFM380F USB INPUT TOOL DIRECT (DIGIMATIC TO USB)MITUTOYO 936937 DIGIMATIC CABLE FLAT 10-PIN TYPEPHILEX 27636R CT100 SATELLITE CABLE 100M (L)100 MMITUTOYO 965014 DIGIMATIC CABLE FLAT 10-PIN TYPEFLUKE IR3000FC CONNECTOR INFRARED FCSIEMENS 5MTR SIGNAL CABLE 6FX80022DC201AF0MITUTOYO 02AZD790C CONNECTION CABLE C FOR U-WAVEMITUTOYO 06AFM380A USB INPUT TOOL DIRECT (DIGIMATIC TO USB)A80N 254X1.7X32.0-T41 FLX SPECIAL GRINDING WHEELMITUTOYO 905409 DIGIMATIC CABLE FLAT STRAIGHT TYPEMITUTOYO 06AFM380C USB INPUT TOOL DIRECT (DIGIMATIC TO USB)MITUTOYO 06AFM380B USB INPUT TOOL DIRECT (DIGIMATIC TO USB)MITUTOYO 959149 DIGIMATIC CABLE STRAIGHT DATA BUTTONMITUTOYO 937387 DIGIMATIC CABLE ROUND 6-PIN TYPEMITUTOYO 905338 DIGIMATIC CABLE FLAT STRAIGHT TYPE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap