MITUTOYO 905338 DIGIMATIC CABLE FLAT STRAIGHT TYPE


Optional accessory: SPC cable.

References
mitutoyo:905338
rubix:80031804
ean:4946368552941
brand logo
brand logo
Technical specifications
Useu-wave-t transmitter
Length13 mm

Product details : MITUTOYO 905338 DIGIMATIC CABLE FLAT STRAIGHT TYPE


These cables are used to connect the Mitutoyo instruments to additional devices with a Digimatic data interface.
Digimatic Cable 1 m

Applications

SPC 2M cable. Correspondence for the following product lines: ABSOLUTE Digimatic comparator of the IDS/IDC type (Series 543) ABSOLUTE Digimatic comparator of the IDU type (Series 575)

Technical specifications


Attributes
Useu-wave-t transmitter
Length13 mm
Show UNSPSC/ECL@SS
£ 36.85 excl. VAT
/ Each
£ 44.22 incl. VAT
  • Usually arrives within 14 working days