Digimatic Caliper
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 1000 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 1000 mm |
Resolution | 0.01 mm |
Length | 1230 mm |
Length of noses | 150 mm |
Weight | 3430 g |
Usually arrives within 14 working days