Vernier Caliper
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 1000 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 1000 mm |
Resolution | 0.05 mm |
Length | 1240 mm |
Length of noses | 130 mm |
Weight | 3300 g |
Body material | Steel |
Usually arrives within 14 working days