"MITUTOYO 552-164-10 DIGITAL ABS CALIPER L/JAW, INCH/METRIC, 0-80"""
Digimatic Carbon-Fiber Caliper
See technical informationSee documentsReferences
Mitutoyo:552-164-10
Rubix:290A5782
EAN:4946368583211



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 2000 mm |
| Display | lcd |
Documents
Product details : "MITUTOYO 552-164-10 DIGITAL ABS CALIPER L/JAW, INCH/METRIC, 0-80"""
This is a lightweight standard model of Digimatic caliper with extra-long jaws.
Mitutoyo 552-164-10 is an ABSOLUTE digital caliper made of carbon fiber (CFRP) with very long jaws (0–2000 mm, resolution 0.01 mm). Protection rating IP66 ensures operation in harsh conditions.
Strengths
•Its ultra-lightweight design (with carbon fibre reinforced material) reduces total weight by up to 50%
It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid
Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button)
Preset function lets you set a desired starting point
It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid
Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button)
Preset function lets you set a desired starting point
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 2000 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 2300 mm |
| Length of noses | 200 mm |
| Weight | 2890 g |
| Precision | ±140 µm (±0.14 mm; ±0.0055') |
Show UNSPSC/ECL@SS
£ 3,564.16 excl. VAT
/ Each
£ 4,276.99 incl. VAT
- Usually arrives within 14 working days