LINEAR TOOLS VERNIER CALIPER 150MM / 6 INCH THUMBLOCK
Thumb Lock Vernier Caliper
See technical informationReferences
LTL Linear Tools:51-101-006
Rubix:231725
Product details : LINEAR TOOLS VERNIER CALIPER 150MM / 6 INCH THUMBLOCK
Strengths
•Hardened stainless steel body, Satin chrome plated
Four way measurement for outside, inside, depth and step
Depth rod, sliding surfaces raised to prevent wear to scale
Four way measurement for outside, inside, depth and step
Depth rod, sliding surfaces raised to prevent wear to scale
Technical specifications
Attributes
| Resolution | 0.02 mm |
|---|---|
| Weight | 0.33 g |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 25.08 excl. VAT
/ Each
£ 30.10 incl. VAT
- Usually arrives within 14 working days

