References
Draper:91362
Rubix:382A8681
Manufacturer :91362
EAN:5010559913626

Product details : DRAPER 91362 TYRE GAUGE - LONG - DIGITAL
360° push on connector compatible with most vehicles including; cars, commercial vehicles, motorbikes and trailers. Fitted with an easy to read digital 65mm gauge with a heavy duty rubber cover for increased protection. Maximum pressure 20bar(300psi), 0 - 2000kPa.
Technical specifications
Attributes
| Display | digital |
|---|---|
| Length | 300 mm |
| Length of noses | 50 mm |
| Weight | 225 g |
| Precision | tolerance of +/- 2 psi |
Show UNSPSC/ECL@SS
£ 24.33 excl. VAT
/ Each
£ 29.20 incl. VAT
- Delivery usually within ( 7 ) days
