Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MITUTOYO 550-331-20 DIGITAL ABS CALIPER NIB STYLE JAWS IP67
MITUTOYO 550-331-20 DIGITAL ABS CALIPER NIB STYLE JAWS IP67
Digital ABS Caliper
References
mitutoyo:
550-331-20
rubix:
241A2128
ean:
4946368846293
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
300
mm
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 550-331-20 DIGITAL ABS CALIPER NIB STYLE JAWS IP67
Strengths
•Rounded measuring surfaces enable you to measure inside dimensions
ABSOLUTE System delivers reliable measurements
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
300
mm
Length of noses
75
mm
Weight
365
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
509.40
excl. VAT
/
Each
£
611.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 51-200-200 DIAL CALIPER 0 - 200MM
ROEBUCK 030715 DIVIDER SPRING PATT PD10 4 INCH / 100MM
MITUTOYO 532-121 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 500-738-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-153 DIGITAL ABS CALIPER
MITUTOYO 500-706-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-703-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
ROEBUCK VERNIER CALIPER 0-150MM
MITUTOYO 500-762-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MOORE & WRIGHT PLASTIC DIAL CALIPER CDP150M
MITUTOYO 532-119 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 573-734-20 DIGITAL ABS BLADE CALIPER
MITUTOYO 500-184-30 DIGITAL ABS AOS CALIPER
MITUTOYO 500-704-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
FACOM DIGITAL CALIPER 1320