References
Mitutoyo:500-162-30
Rubix:223A1517
EAN:4946368668048

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Display | lcd |
Product details : MITUTOYO 500-162-30 DIGITAL ABS AOS CALIPER
Strengths
•This caliper can be used without concern for contamination on the scale face during measurement
Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale
The slider provides smooth, stable and comfortable operation
Scale requires no origin setting after power-on and has no limit to response speed
Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale
The slider provides smooth, stable and comfortable operation
Scale requires no origin setting after power-on and has no limit to response speed
Applications
This is the world’s first electronic caliper with a built-in absolute scale. The set zero position remains the absolute zero reference until the battery is replaced. Absolute accuracy even at high feed speeds. Convenient reading thanks to large characters on the display. QUADRI construction, entirely made of hardened stainless steel, ground measuring surfaces, external and internal measuring jaws for measuring small grooves and holes. Patented system.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 290 mm |
| Length of noses | 50 mm |
| Weight | 194 g |
| Precision | ±20 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 222.24 excl. VAT
/ Each
£ 266.69 incl. VAT
- In stock: Next day delivery