Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MITUTOYO 532-119 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 532-119 VERNIER CALIPER FINE ADJUSTMENT
Vernier Caliper
References
mitutoyo:
532-119
rubix:
031031
ean:
4946368110677
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
130
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 532-119 VERNIER CALIPER FINE ADJUSTMENT
This is a vernier Caliper with fine-adjustment to help you with slider positioning.
Strengths
•Provided with a fine-adjustment carriage to feed the slider finely
Can measure OD, ID, depth and steps
Supplied with vinyl holster in fitted carton
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
130
mm
Length
229
mm
Length of noses
40
mm
Weight
165
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.38
excl. VAT
/
Each
£
94.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK 51-100-006 VERNIER CALIPER 6IN
MITUTOYO 530-104 VERNIER CALIPER
FACOM 150MM CALIPER 805.1
FACOM 1300EAPB DIGITAL CALIPER 150MM
CUTLINE 891955 WORKSHOP DIGITAL CALIPER WITHOUT KNIFE POINT 0-500MM
MITUTOYO 550-331-10 DIGITAL ABS CALIPER NIB STYLE JAWS IP67
MITUTOYO 550-227-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
MITUTOYO 500-753-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
ROEBUCK 51-100-012 VERNIER CALIPER 12IN
MITUTOYO 573-651-20 DIGITAL ABS NECK CALIPER
MITUTOYO 551-207-10 METRIC DIGITAL CALIPER 1000MM
MITUTOYO 500-153 DIGITAL ABS CALIPER
MITUTOYO 550-301-20 DIGITAL ABS CALIPER, NIB STYLE JAWS IP67, 0-200MM
MITUTOYO 500-706-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 55122710 DIGITAL VERNIER 1000MM