Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Gauge slide foot
MITUTOYO 530-101 VERNIER CALIPER
MITUTOYO 530-101 VERNIER CALIPER
Vernier calliper Vernier reading 530
References
mitutoyo:
530-101
rubix:
120457
manufacturer :
530
ean:
4946368530000
Technical specifications
Measurement range
0-150
mm
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 530-101 VERNIER CALIPER
This is a standard model vernier calliper with the following advantages: Scale division and vernier are matte chrome-plated for clear legibility. Increased guides. Reading 0.05 mm-1/128".
Technical specifications
Attributes
Measurement range
0-150
mm
Resolution
0.05
mm
Length
229
mm
Weight
143
g
Precision
0,05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.92
excl. VAT
/
Each
£
58.70
incl. VAT
Delivery within 10-15 business days
Create PDF from product