CUTLINE 891940 VERNIER CALIPER 0-150MM/0,02MM
Gauge slide foot GISS Cutline 891941
See technical informationSee documentsReferences
Superseded Ref:865146
GISS Cutline:891940
Rubix:246A2562
EAN:3660338445576


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Documents
Product details : CUTLINE 891940 VERNIER CALIPER 0-150MM/0,02MM
Norms: DIN 862
VERNIER CALIPER 0-150MM/0,02MM
Strengths
Satin chrome finished
Applications
Vernier Caliper
With upper locking screw
Metal thumb
Four way measurement - inside, outside, depth and step
With upper locking screw
Metal thumb
Four way measurement - inside, outside, depth and step
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Resolution | 0.02 mm |
| Length | 150 mm |
| Length of noses | 40 mm |
| Weight | 297 g |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- In stock: Next day delivery