MITUTOYO 468-979 DIGITAL 3-POINT INTERNAL MICROMETER SET
Digimatic Holtest
See technical informationSee documentsReferences
Mitutoyo:468-979
Rubix:80055105
EAN:4946368563381




Technical specifications
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 101.6 mm |
| Standard measurement depth | 105.4 mm |
Documents
Product details : MITUTOYO 468-979 DIGITAL 3-POINT INTERNAL MICROMETER SET
A water-resistant Mitutoyo bore gauge set comprising a digital/analogue display unit with interchangeable measuring heads, the appropriate setting rings, and an extension tube for deep-measuring applications. Suitable for measuring to the bottom of blind holes. Digimatic data output.
Strengths
•Large LCD readout
With ratchet stop for constant force
Measure deep holes by attaching an extension rod
Setting rings for origin point setting are optional
With ratchet stop for constant force
Measure deep holes by attaching an extension rod
Setting rings for origin point setting are optional
Applications
Measure Deep Holes
Technical specifications
Attributes
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 101.6 mm |
| Standard measurement depth | 105.4 mm |
| Depth of measurement with extension | 232.6 mm |
| Digital | yes |
| Box | yes |
| Graduation | 14 mm |
| Admissible error | 0.004 mm |
Show UNSPSC/ECL@SS
£ 3,905.13 excl. VAT
/ Each
£ 4,686.16 incl. VAT
- Usually arrives within 14 working days