3-Key HOLTEST interior micrometers with ring and with blind hole extension-series 368
Measuring range, minimum | 25 mm |
---|---|
Measuring range, maximum | 30 mm |
Depth of measurement with extension | 90 mm |
Measuring range, minimum | 25 mm |
---|---|
Measuring range, maximum | 30 mm |
Depth of measurement with extension | 90 mm |
Dim. A | 3,4 mm |
Box | Yes |
Graduation | 0.005 mm |
Usually arrives within 14 working days