Tubular Inside Micrometer with Extensions 100-1300mm
Measuring range, minimum | 100 mm |
---|---|
Measuring range, maximum | 1300 mm |
Admissible error | 0.01 mm |
Measuring range, minimum | 100 mm |
---|---|
Measuring range, maximum | 1300 mm |
Admissible error | 0.01 mm |
Dim. A | 100/125 mm |
Box | Yes |
Graduation | 0.01 mm |
Usually arrives within 14 working days