MITUTOYO 468-172 DIGITAL 3-POINT INTERNAL MICROMETER
Micrometer
See technical informationSee documentsReferences
Mitutoyo:468-172
Rubix:80208354
EAN:4946368563046




Technical specifications
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 88 mm |
| Standard measurement depth | 75 mm |
Documents
Product details : MITUTOYO 468-172 DIGITAL 3-POINT INTERNAL MICROMETER
Digital 3-Point Internal Micrometer 75-88mm, IP65, TIN
Strengths
•Give you excellent durability and impact resistance
•They also have excellent resistance against water and dust
•Read measurements easily
•They also have excellent resistance against water and dust
•Read measurements easily
Technical specifications
Attributes
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 88 mm |
| Standard measurement depth | 75 mm |
| Depth of measurement with extension | 277 mm |
| Digital | yes |
| Box | yes |
| Graduation | 0.001 mm |
| Admissible error | 0.004 mm |
Show UNSPSC/ECL@SS
£ 1,298.66 excl. VAT
/ Each
£ 1,558.39 incl. VAT
- Usually arrives within 14 working days