MITUTOYO 368-768 3-POINT INTERNAL MICROMETER HOLTEST
3-Key HOLTEST interior micrometers with ring and with blind hole extension-series 368
See technical informationSee documentsReferences
Mitutoyo:368-768
Rubix:1323485

Technical specifications
| Measuring range, minimum | 30 mm |
|---|---|
| Measuring range, maximum | 40 mm |
| Standard measurement depth | 98 mm |
Documents
Product details : MITUTOYO 368-768 3-POINT INTERNAL MICROMETER HOLTEST
For a knockout hole.
Applications
Series 368 - Without adjustment ring and without extension cord. Technical features: Precision 12-20 mm: ±2 'm 20-100 mm : ±3 'm 100-300 mm : ± 5’ m Graduations: chrome plated mat drum and scabbard, up to 12 mm: Ø 17 mm drum Starting from 12 mm: Ø drum 23 mm Measuring surface: Steel measuring pin: 1 drum tour equal 0.5 mm Reading: 0.005 mm Measuring method: 3 keys Delivered: In cabinet, key The measuring surfaces and the cone are made of steel. Contact points are in carbide
Technical specifications
Attributes
| Measuring range, minimum | 30 mm |
|---|---|
| Measuring range, maximum | 40 mm |
| Standard measurement depth | 98 mm |
| Depth of measurement with extension | 98 mm |
| Digital | no |
| Box | yes |
| Graduation | 0.005 mm |
| Admissible error | 0.003 mm |
Show UNSPSC/ECL@SS
£ 385.03 excl. VAT
/ Each
£ 462.04 incl. VAT
- Usually arrives within 14 working days