MITUTOYO 568-366 DIGITAL ABS BOREMATIC (INTERNAL)
Digital ABS Borematic
See technical informationSee documentsReferences
Mitutoyo:568-366
Rubix:80436168
EAN:4946368636511

Technical specifications
| Measuring range, minimum | 20 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Standard measurement depth | 93 mm |
Documents
Product details : MITUTOYO 568-366 DIGITAL ABS BOREMATIC (INTERNAL)
Strengths
•It enables you to take measurements easily and quickly
Titanium-coated measuring pins gives you excellent durability and impact resistance
330° rotatable display unit also gives you easy reading at any angle
GO/NG tolerance judgement function
Titanium-coated measuring pins gives you excellent durability and impact resistance
330° rotatable display unit also gives you easy reading at any angle
GO/NG tolerance judgement function
Technical specifications
Attributes
| Measuring range, minimum | 20 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Standard measurement depth | 93 mm |
| Depth of measurement with extension | 211.9 mm |
| Digital | yes |
| Box | yes |
| Admissible error | 0.006 mm |
Show UNSPSC/ECL@SS
£ 1,216.35 excl. VAT
/ Each
£ 1,459.62 incl. VAT
- Usually arrives within 14 working days