Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892028 INTERNAL BORE MICROMETER 3 PADS 125-150MM
CUTLINE 892028 INTERNAL BORE MICROMETER 3 PADS 125-150MM
3 Point Internal Micrometer
References
giss cutline:
892028
rubix:
245A6303
ean:
3660338446290
Technical specifications
Measuring range, minimum
125
mm
Measuring range, maximum
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892028 INTERNAL BORE MICROMETER 3 PADS 125-150MM
Internal Bore MICROMETER 3 PADS 125-150MM
Strengths
Self-centering and self-aligning
Applications
3 Point Internal Micrometer
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
125
mm
Measuring range, maximum
150
mm
Graduation
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
594.62
excl. VAT
/
Each
£
713.54
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
CUTLINE 892017 INTERNAL BORE MICROMETER 3 PADS 12-16MM
CUTLINE 892031 INTERNAL BORE MICROMETER 3 PADS SET (6-12MM)
CUTLINE 892019 INTERNAL BORE MICROMETER 3 PADS 20-25MM
CUTLINE 892035 DIGITAL INTERNAL BORE MICROMETER 3 PADS 6-8MM
CUTLINE 892021 INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892033 INTERNAL BORE MICROMETER 3 PADS SET (20-50MM)
MITUTOYO 395-371-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE
MITUTOYO 115-305 115-305 TUBE MICROMETER 0-1 , 2MM DIA. PIN TIP
CUTLINE 892048 DIGITAL INTERNAL BORE MICROMETER 3 PADS 100-125MM
MITUTOYO 115-243 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
CUTLINE 892037 DIGITAL INTERNAL BORE MICROMETER 3 PADS 10-12MM
CUTLINE 892022 INTERNAL BORE MICROMETER 3 PADS 40-50MM
"395-353-30 2-3"" IP65 TUBE DIGITAL MICROMETER"
MITUTOYO 395-363-30 DIGITAL TUBE MICROMETER IP65 INCH/MET.
CUTLINE 892036 DIGITAL INTERNAL BORE MICROMETER 3 PADS 8-10MM