MITUTOYO 395-372-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE


Digital Tube Micrometer

References
mitutoyo:395-372-30
rubix:257A3761
ean:4946368689432
brand logo
brand logo
Technical specifications
Measuring range, minimum25.4 mm
Measuring range, maximum50.8 mm

Product details : MITUTOYO 395-372-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE


This Digimatic Tube Micrometer allows you to measure curved surfaces such as the wall thickness of tubes, bearings and rings.

Strengths

•IP65 water/dust protection (Series 395)
Designed to measure the wall thickness of Various tubing
With ratchet stop for constant force
With SPC output (Series 395)
Non-slip grip finish (digital models)
With digit counter (Series 295)
With a standard bar except 0 -1” and 0 - 25mm model
Supplied in fitted plastic case

Technical specifications


Attributes
Measuring range, minimum25.4 mm
Measuring range, maximum50.8 mm
Show UNSPSC/ECL@SS
£ 477.40 excl. VAT
/ Each
£ 572.88 incl. VAT
  • Usually arrives within 14 working days