MITUTOYO 500-706-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
CALIPER 150MM 500-706-20
See technical informationReferences
Mitutoyo:500-706-20
Rubix:231A1342
EAN:4946368693927



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | lcd (character height 9) |
Product details : MITUTOYO 500-706-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
Equipped with a flat depth gauge. Its resistance to dust, coolants, oil and water ensures optimum functionality even in the harshest environments. Functions: automatic switch-off, ORIGIN.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | lcd (character height 9) |
| Resolution | 0.01 mm |
| Length | 233 mm |
| Length of noses | 40 mm |
| Weight | 168 g |
| Precision | ±0,02 (≤200) |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 188.40 excl. VAT
/ Each
£ 226.08 incl. VAT
- Usually arrives within 14 working days