FACOM DIGITAL CALIPER 1320
1300-1320- Sliding feet with digital display-1/100th
See technical informationSee documentsReferences
Facom:1320
Rubix:80125067
EAN:3148517402614


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Display | lcd digital display 12 mm |
Documents
Product details : FACOM DIGITAL CALIPER 1320
1300-1320- Sliding feet with digital display-1/100th
- Precision: 1/100th-0.01 mm.
-Repeatability: 10 µm.
- Protection index IP 65:
-IP 6: Total protection against dust.
-IP 5: Protection against liquid jets.
-Rectified stainless steel mechanics.
-Reading rule with patented inductive system.
-Flat depth gauge.
-Digital LCD display 6 mm.
-Zero floating.
-mm/inch conversion.
-Automatic power off.
-Compatibility with Gagewedge software, RS232 output.
-Autonomy: Approx. 3500 hours.
-Delivered in a box with certificate of conformity. Capacity 200 mm. Precision 0.01 mm. Nozzle length 50 mm. NF EN ISO 13385-1, ISO 13385-1, DIN 862 Standard.
- Precision: 1/100th-0.01 mm.
-Repeatability: 10 µm.
- Protection index IP 65:
-IP 6: Total protection against dust.
-IP 5: Protection against liquid jets.
-Rectified stainless steel mechanics.
-Reading rule with patented inductive system.
-Flat depth gauge.
-Digital LCD display 6 mm.
-Zero floating.
-mm/inch conversion.
-Automatic power off.
-Compatibility with Gagewedge software, RS232 output.
-Autonomy: Approx. 3500 hours.
-Delivered in a box with certificate of conformity. Capacity 200 mm. Precision 0.01 mm. Nozzle length 50 mm. NF EN ISO 13385-1, ISO 13385-1, DIN 862 Standard.
Strengths
Digital display with sliding foot
1/100th
Capacity (mm): 200
-Length (mm): 290
Precision: 0.01 mm
Nozzle length (mm): 50
Standard: NF EN ISO 13385-1, ISO 13385-1, DIN 862
-Repeatability: 10 µ,m. Protection index IP 65: IP 6: total protection against dust. IP 5: protection against liquid jets. Stainless steel screw mechanics,. Reading rules with patented inductive system,. Flat depth gauge. Digital LCD display 6 mm. Zero floating. Conversion mm/inch. Automatic power off. Compatibility, with Gagewedge software, RS232 output. Autonomy: approx. 3500 hours. Delivered, in box with conformity certificate,.
1/100th
Capacity (mm): 200
-Length (mm): 290
Precision: 0.01 mm
Nozzle length (mm): 50
Standard: NF EN ISO 13385-1, ISO 13385-1, DIN 862
-Repeatability: 10 µ,m. Protection index IP 65: IP 6: total protection against dust. IP 5: protection against liquid jets. Stainless steel screw mechanics,. Reading rules with patented inductive system,. Flat depth gauge. Digital LCD display 6 mm. Zero floating. Conversion mm/inch. Automatic power off. Compatibility, with Gagewedge software, RS232 output. Autonomy: approx. 3500 hours. Delivered, in box with conformity certificate,.
Technical specifications
Attributes
| Logistic Weight | 506 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x105x25 mm |
| Package weight | 400 g |
| Measuring range, minimum | 0 mm |
| Measuring range, maximum | 200 mm |
| Display | lcd digital display 12 mm |
| Resolution | 0.01 mm |
| Length | 330 mm |
| Length of noses | 50 mm |
| Weight | 145 g |
| Precision | accuracy: 1/100th - 0,01 mm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 371.65 excl. VAT
/ Each
£ 445.98 incl. VAT
- Delivery usually within ( 14 ) days