MITUTOYO 500-184-30 DIGITAL ABS AOS CALIPER

Calliper 0 - 150 mm

See technical information

References

Mitutoyo:500-184-30
Rubix:226A4349
EAN:4946368667775
brand logo

Technical specifications

Measuring range, minimum0 mm
Measuring range, maximum150 mm
Displaylcd, character height 9 mm
See all Specifications

Product details : MITUTOYO 500-184-30 DIGITAL ABS AOS CALIPER


Unlimited movement speed. Battery life of about 18000 hours. Display: LCD, character height 9 mm. Delivered in a plastic box, with one battery ORIGIN (ABS). ZERO/ABS change. ON/OFF. Low battery alarm. Digital. Metric unit of measure. Without guide wheel. Dimensions: 21 mm; c: 16.5 mm; d: 16 mm.

Strengths

This calliper features exclusive AOS (Advanced On-site Sensor) encoder technology. This patented encoder offers improved measurement reliability by increasing the resistance of the ruler to severe workshop conditions. Thanks to the electromagnetic induction AOS encoder, this calliper can be used without having to worry about contamination of the ruler surface during measurements. The detection signal is not affected by dirt (water, oil, etc.) on the surface of the ruler. Models with carbide spikes are particularly suitable for measuring just-cut parts, castings, grinding wheels, etc. The slide offers smooth sliding, stable operation and great comfort of use.

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum150 mm
Displaylcd, character height 9 mm
Resolution0.01 mm
Length233 mm
Length of noses40 mm
Weight164 g
Precision≤ 200 mm: ±0,02 mm / > 200 mm: ±0,03 mm (excluding quantizing error)
£ 148.16 excl. VAT
/ Each
£ 177.79 incl. VAT
  • Usually arrives within 14 working days