Digital I-Micro Set
Measuring range, minimum | 11 mm |
---|---|
Measuring range, maximum | 20 mm |
Type | I-Micro Set |
Measuring range, minimum | 11 mm |
---|---|
Measuring range, maximum | 20 mm |
Type | I-Micro Set |
Number of extensions | 1 |
Graduation | 0.001 mm |
Number of adjustment rings | 2 |
Class IP | IP50-IP54 |
Data output | Yes |
Usually arrives within 14 working days