References
Mitutoyo:193-112
Rubix:030241
EAN:4946368050188

Technical specifications
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Graduation | 32 mm |
Product details : MITUTOYO 193-112 DIGIT OUTSIDE MICROMETER
Micrometer
Series 193
These micrometers offer you the following advantages:<
Series 193
These micrometers offer you the following advantages:<
Strengths
• Quick, unambiguous reading thanks to a mechanical counter
• High measurement reliability thanks to J MPE ±2 µm
• Durable carbide measuring faces for consistently high precision
• Matte chrome-plated thimble to reduce reflections
• Controlled measuring force for stable and reproducible results
• Spindle lock for secure fixation of the measurement value
• High measurement reliability thanks to J MPE ±2 µm
• Durable carbide measuring faces for consistently high precision
• Matte chrome-plated thimble to reduce reflections
• Controlled measuring force for stable and reproducible results
• Spindle lock for secure fixation of the measurement value
Applications
Ideal for machining shops, QA departments and metrological testing laboratories. Suitable for the precise external measurement of mechanical parts, metallic and plastic-based components, as well as high-precision machined workpieces with tight tolerances.
Technical specifications
Attributes
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Graduation | 32 mm |
| Box | yes |
| Drum diameter | 18 mm |
| Number of measuring keys | 1 |
| Swan's neck depth | 2.5 mm |
Show UNSPSC/ECL@SS
£ 200.29 excl. VAT
/ Each
£ 240.35 incl. VAT
- Usually arrives within 14 working days