MITUTOYO 103-178 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:103-178
Rubix:230225
EAN:4946368004587

Technical specifications
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
| Graduation | 10 mm |
Documents
Product details : MITUTOYO 103-178 OUTSIDE MICROMETER ECONOMY DESIGN
A Mitutoyo basic, cost effective, non-digital micrometer with a ratchet stop to guarantee repeatable measurement. Lightweight workshop design with baked-enamel-finished frame.
Strengths
•Hammertone, baked-enamel-finished frame
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Technical specifications
Attributes
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
| Graduation | 10 mm |
| Box | yes |
| Drum diameter | 18 mm |
| Number of measuring keys | 2 |
| Swan's neck depth | 38 mm |
Show UNSPSC/ECL@SS
£ 72.70 excl. VAT
/ Each
£ 87.24 incl. VAT
- Usually arrives within 14 working days