Digital Outside Micrometers
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 25 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 25 mm |
Double graduation mm/inch | Yes |
Class IP | IP65 |
Data output | No |
Number of adjustment notches | 1 |
Number of measuring keys | 2 |
Weight | 0.423 kg |
Spindle diameter | 6.5 mm |
In stock: Next day delivery