Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-141-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-141-10 OUTSIDE MICROMETER ECONOMY DESIGN
Outside micrometer Series 103
References
mitutoyo:
103-141-10
rubix:
1204703
ean:
4946368214979
Technical specifications
Measuring range, minimum
100
mm
Measuring range, maximum
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 103-141-10 OUTSIDE MICROMETER ECONOMY DESIGN
Lightweight workshop design.
Technical specifications
Attributes
Measuring range, minimum
100
mm
Measuring range, maximum
125
mm
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.28
excl. VAT
/
Each
£
212.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 293-231-30 DIGITAL MICROMETER IP65
CUTLINE 891999 EXTERNAL MICROMETER 75-100MM
MITUTOYO 293-232 DIGITAL MICROMETER IP65
MOORE & WRIGHT DIGITAL OUTSIDE CALIPER 6 INCH / 150MM
MITUTOYO 293-257-30 DIGITAL MICROMETER IP65 275-300MM
ROEBUCK 50-400-006 INTERCHANGEABLE ANVIL MICROMETER 0 - 6
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM
MITUTOYO 342-361-30 DIGITAL POINT MICROMETER IP65
MITUTOYO 147-354 HUB MICROMETER
ROEBUCK 50-100-900 DIGITAL CALIPER / MECHANICAL MICROMETER SET
BOWERS MXTA8M XT ANALOGUE MICRO 8-10MM
MITUTOYO 103-129 OUTSIDE MICROMETER ECONOMY DESIGN
MOORE & WRIGHT 1966 MICROMETER 100 - 125MM
MOORE & WRIGHT 200 SERIES 0-25MM/0-1IN DIGITAL MICROMETER MW200-01DBL