MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC


Coolant-Proof Micrometer

References
mitutoyo:293-342-30
rubix:121A8891
ean:4946368673073
brand logo
brand logo
Technical specifications
Measuring range, minimum50.8 mm
Measuring range, maximum76.2 mm
See all Specifications

Product details : MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC


A Mitutoyo waterproof digital micrometer suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet stop guarantees repeatable measurement. Digimatic data output. A Mitutoyo waterproof digital micrometer suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet thimble guarantees repeatable measurement. Digimatic data output.

Strengths

•IP65 protection level, enabling use in environments exposed to cutting oil, etc
Measurement data output function is available with a water-resistant connection cable
Auto power ON/OFF function
A non-slip surface is employed for the frame cover and surface panel to achieve stable handheld measurement
Certificate of inspection is included (2” /50mm or less range models)
With a standard bar except for0-1"/0-25mm model
Supplied in fitted case Plastic case up to 6"/150mm, wooden box over 6"/150mm

Technical specifications


Attributes
Measuring range, minimum50.8 mm
Measuring range, maximum76.2 mm
Double graduation mm/inchYes
Class IPIP65
Data outputYes
Number of measuring keys1
Spindle diameter6.35 mm
Show UNSPSC/ECL@SS
£ 297.23 excl. VAT
/ Each
£ 356.68 incl. VAT
  • Usually arrives within 14 working days