Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
M AND W 52-6(150MM) OUTSIDE CALIPERS
M AND W 52-6(150MM) OUTSIDE CALIPERS
Outside Caliper
References
moore & wright:
526
rubix:
030668
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : M AND W 52-6(150MM) OUTSIDE CALIPERS
Strengths
•Bow spring ensures uniform tension over working range
•Centrally mounted adjustment screw
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
Number of adjustment notches
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.08
excl. VAT
/
Each
£
30.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 331-251-30 DIGITAL SPLINE MICROMETER IP65, 0-25MM, 3MM FACE
MITUTOYO 122-103 BLADE MICROMETER HARDENED STEEL BLADE
MITUTOYO 103-146-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-353-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 422-330-30 DIGITAL BLADE MICROMETER BLADE=075MM
ROEBUCK 50-110-025 DIGITAL MICROMETER 0-25MM
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MITUTOYO 103-141-10 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS XTA65M 3PT BORE GAUGE 65 X 80MM
FACOM MICROMETER 806C.75
FACOM MICROMETER 806.C25
MITUTOYO 293-344 DIGITAL MICROMETER IP65 INCH/METRIC
CUTLINE 892011 DIGITAL EXTERNAL MICROMETER 50-75MM
MITUTOYO 293-251-30 DIGITAL MICROMETER IP65
MITUTOYO 293-240-30 DIGITAL MICROMETER IP65