MITUTOYO 103-146-10 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:103-146-10
Rubix:80083772
EAN:4946368215020

Technical specifications
| Measuring range, minimum | 225 mm |
|---|---|
| Measuring range, maximum | 250 mm |
Documents
Product details : MITUTOYO 103-146-10 OUTSIDE MICROMETER ECONOMY DESIGN
Strengths
•Hammertone-green, baked-enamel finished frame
Ratchet stop for exact repetitive readings
With a standard bar except for 0-25mm model
Ratchet stop for exact repetitive readings
With a standard bar except for 0-25mm model
Technical specifications
Attributes
| Measuring range, minimum | 225 mm |
|---|---|
| Measuring range, maximum | 250 mm |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 204.86 excl. VAT
/ Each
£ 245.83 incl. VAT
- Usually arrives within 14 working days